Shop MR O-RING
See all product information
Create Account
Silicone 70 Red O-Ring Cord Stock, CS: 0.406 IN
- Mfr # S70.406
- Zoro # G514253883
product price:
$
11.29
/ea
Key Features
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-76 Degrees to 437 Degrees F (-60 Degrees to 225 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S70.406
- Zoro #
- G514253883
- UPC #
- -
- Country of Origin
- United States
- Cross Section Shape
- Round
- O-Ring Material
- Silicone
- Durometer
- 70
- Color
- Red
- Temp. Range
- -76 Degrees to 437 Degrees F (-60 Degrees to 225 Degrees C)
Dimensions
- Actual Width
- 0.41 in
- Overall Length
- 12 in (1 ft.)
- Cross-Section Width
- 10.31 mm
Description
Discover the ultimate in flexibility and temperature resilience with Silicone cord stock. This cord stock offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone cord stock is FDA-compliant and provide a reliable seal in the most demanding conditions. Its inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Offer exceptional insulating properties
- • Ideal for applications requiring a clean, non-toxic material that does not emit odors or taste
- • Offers thermal conductivity properties
- • Exhibits high tear strength
- • Does not harden, crack, peel, crumble, dry out, rot, or become brittle over time
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.