Zoro Homepage

Silicone 70 Red O-Ring Cord Stock, CS: 0.512 IN

  • Mfr # S70.512

  • Zoro # G214253718


product price: $4.95
/ea
Sold in multiples of 3 for $14.85

Key Features

Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-76°F (-60°C) to 437°F (225°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S70.512
Zoro #
G214253718
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in (1 ft.)
Actual Width
0.51 in

Details

Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-76°F (-60°C) to 437°F (225°C)

Description

Discover the ultimate in flexibility and temperature resilience with Silicone cord stock. This cord stock offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone cord stock is FDA-compliant and provide a reliable seal in the most demanding conditions. Its inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Offer exceptional insulating properties
  • • Ideal for applications requiring a clean, non-toxic material that does not emit odors or taste
  • • Offers thermal conductivity properties
  • • Exhibits high tear strength
  • • Does not harden, crack, peel, crumble, dry out, rot, or become brittle over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.