Viton 75 Black O-Ring Cord Stock, CS: 0.866 IN
- Mfr # V75.866
- Zoro # G214270067
product price:
$
64.79
/ea
Key Features
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75
Color
Black
Temp. Range
-25 Degrees to 400 Degrees F (-32 Degrees to 204 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V75.866
- Zoro #
- G214270067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Actual Width
- 0.87 in
- Overall Length
- 12 in (1 ft.)
- Cross-Section Width
- 22 mm
Details
- Cross Section Shape
- Round
- O-Ring Material
- Viton
- Durometer
- 75
- Color
- Black
- Temp. Range
- -25 Degrees to 400 Degrees F (-32 Degrees to 204 Degrees C)
Description
Viton cord stock withstands extreme environments. Known for exceptional resistance to high temperatures, chemicals, and mineral oils, its robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton cord stock for unmatched performance where failure is not an option.
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Known for their longevity and ability to retain sealing force over time
- • Maintains effective sealing pressure after prolonged compression
- • Exhibits natural flame resistance
- • Exhibits minimal shrinkage over time and exposure to chemicals
- • Demonstrate superior performance in environments with crude oil and sour crude
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.