Shop MR O-RING
See all product information
Create Account
Viton 75 Brown O-Ring Cord Stock, CS: 0.079 IN
- Mfr # BV75.079
- Zoro # G214279992
product price:
$
1.29
/ea
Sold in multiples of 8 for
$10.32
Key Features
Cross Section Shape
Round
O-Ring Material
Viton
Durometer
75
Color
Brown
Overall Length
12 in (1 ft.)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BV75.079
- Zoro #
- G214279992
- UPC #
- -
- Country of Origin
- United States
- Cross Section Shape
- Round
- O-Ring Material
- Viton
- Durometer
- 75
- Color
- Brown
- Temp. Range
- 1 Degree to 400 Degrees F (-17 Degrees to 204 Degrees C)
Dimensions
- Overall Length
- 12 in (1 ft.)
- Actual Width
- 0.08 in
- Cross-Section Width
- 2.01 mm
Description
Viton cord stock withstands extreme environments. Known for exceptional resistance to high temperatures, chemicals, and mineral oils, its robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton cord stock for unmatched performance where failure is not an option.
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Known for their longevity and ability to retain sealing force over time
- • Maintains effective sealing pressure after prolonged compression
- • Exhibits natural flame resistance
- • Exhibits minimal shrinkage over time and exposure to chemicals
- • Demonstrate superior performance in environments with crude oil and sour crude
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.