Viton FKM 75 Duro Black O-Ring, AS568-227, CS: 0.139 in 3.53 mm, ID: 2.109 in 53.57 mm

  • Mfr # V75227

  • Zoro # G514263264


product price:  $0.99
/ea
Sold in multiples of 9 for $8.91

Key Features

Durometer
75
Color
Black
O-Ring Material
Viton (FKM)
Temp. Range
-13 to 482°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V75227
Zoro #
G514263264
UPC #
-
Country of Origin
Thailand

Details

Durometer
75
Color
Black
O-Ring Material
Viton (FKM)
Temp. Range
-13 to 482°F

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.