Viton FKM 75 Duro Black O-Ring, AS568-310, CS: 0.210 in 5.33 mm, ID: 0.475 in 12.07 mm

  • Mfr # V75310

  • Zoro # G914278882


product price:  $0.62
/ea
Sold in multiples of 15 for $9.30

Key Features

Color
Black
Temp. Range
-13 to 482°F
O-Ring Material
Viton (FKM)
Durometer
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V75310
Zoro #
G914278882
UPC #
-
Country of Origin
Thailand

Details

Color
Black
Temp. Range
-13 to 482°F
O-Ring Material
Viton (FKM)
Durometer
75

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.