Viton FKM 75 Duro Black O-Ring, CS: 3.10 mm 0.122 in, ID: 118.47 mm 4.664 in

  • Mfr # V3.10X118.47

  • Zoro # G914274914


product price:  $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Nominal Inside Dia.
118.47 mm (4.664 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V3.10X118.47
Zoro #
G914274914
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
118.47 mm (4.664 in)
Nominal Outside Dia.
4.91 in
Nominal Width
4.91 in
Overall Length
4.91 in

Details

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.