Viton FKM 75 Duro Black O-Ring, CS: 3.50 mm 0.138 in, ID: 21.70 mm 0.854 in

  • Mfr # V3.50X021.7
  • Zoro # G414258124
product price: 
$
0.77
/ea
Sold in multiples of 15 for $11.55

Key Features

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Nominal Inside Dia.
21.7 mm (0.854 in)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V3.50X021.7
Zoro #
G414258124
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
21.7 mm (0.854 in)
Nominal Outside Dia.
1.13 in
Overall Length
1.13 in
Nominal Width
1.13 in
Cross-Section Width
3.5 mm
Thickness
0.138 in

Details

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Temp. Range
-15 Degrees to 450 Degrees F (-26 Degrees to 232 Degrees C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.