
Viton FKM 75 Duro Black O-Ring, CS: 3.50 mm 0.138 in, ID: 79.00 mm 3.110 in
Mfr # V3.50X079
Zoro # G614310332
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
Key Features
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Nominal Inside Dia.
79 mm (3.11 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V3.50X079
Zoro #
G614310332
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
79 mm (3.11 in)
Nominal Outside Dia.
3.39 in
Nominal Width
3.39 in
Overall Length
3.39 in
Details
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.