Shop MR O-RING
See all product information
Create Account
Viton FKM 75 Duro Black O-Ring, CS: 4.00 mm 0.157 in, ID: 540.00 mm 21.260 in
- Mfr # V4.00X540
- Zoro # G314300862
product price:
$
89.89
/ea
Key Features
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Nominal Inside Dia.
540 mm (21.26 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4.00X540
- Zoro #
- G314300862
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Nominal Inside Dia.
- 540 mm (21.26 in)
- Nominal Outside Dia.
- 21.57 in
- Nominal Width
- 21.57 in
- Overall Length
- 21.57 in
- Thickness
- 0.157 in
- Cross-Section Width
- 4 mm
Details
- Cross Section Shape
- Circle
- O-Ring Material
- Viton
- Durometer
- 75
- Color
- Black
- Temp. Range
- -15 Degrees to 450 Degrees F (-26 Degrees to 232 Degrees C)
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.