Viton FKM 75 Duro Black O-Ring, CS: 5.00 mm 0.197 in, ID: 353.00 mm 13.898 in

  • Mfr # V5.00X353
  • Zoro # G414273066
product price: 
$
40.15
/ea

Key Features

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Nominal Inside Dia.
353 mm (13.898 in)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V5.00X353
Zoro #
G414273066
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
353 mm (13.898 in)
Nominal Outside Dia.
14.29 in
Overall Length
14.29 in
Nominal Width
14.29 in
Cross-Section Width
5 mm
Thickness
0.197 in

Details

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Temp. Range
-15 Degrees to 450 Degrees F (-26 Degrees to 232 Degrees C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & reviews