Shop MR O-RING

Viton FKM 75 Duro Black O-Ring, CS: 7.00 mm 0.276 in, ID: 132.00 mm 5.197 in

  • Mfr # V7.00X132
  • Zoro # G614298821

product price: 
$
26.29
/ea

Key Features

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Nominal Inside Dia.
132 mm (5.197 in)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V7.00X132
Zoro #
G614298821
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
132 mm (5.197 in)
Nominal Outside Dia.
5.75 in
Nominal Width
5.75 in
Overall Length
5.75 in
Cross-Section Width
7 mm
Thickness
0.276 in

Details

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Black
Temp. Range
-15 Degrees to 450 Degrees F (-26 Degrees to 232 Degrees C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.