
Viton FKM 75 Duro Brown O-Ring, AS568-417, CS: 0.275 in 6.99 mm, ID: 3.475 in 88.27 mm
Mfr # BV75417
Zoro # G714242519
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
Key Features
Durometer
75
Temp. Range
-13 to 482°F
Color
Brown
O-Ring Material
Viton (FKM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BV75417
Zoro #
G714242519
UPC #
-
Country of Origin
Thailand
Details
Durometer
75
Temp. Range
-13 to 482°F
Color
Brown
O-Ring Material
Viton (FKM)
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.