Viton FKM 75 Duro Brown O-Ring, CS: 1.02 mm 0.040 in, ID: 10.82 mm 0.426 in
- Mfr # V1.02X010.82/BR
- Zoro # G114310160
product price:
$
1.25
/ea
Sold in multiples of 10 for
$12.50
Key Features
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Brown
Nominal Inside Dia.
10.82 mm (0.426 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V1.02X010.82/BR
- Zoro #
- G114310160
- UPC #
- -
- Country of Origin
- Thailand
- Cross Section Shape
- Circle
- O-Ring Material
- Viton
- Durometer
- 75
- Color
- Brown
- Temp. Range
- -15 Degrees to 450 Degrees F (-26 Degrees to 232 Degrees C)
Dimensions
- Nominal Inside Dia.
- 10.82 mm (0.426 in)
- Nominal Outside Dia.
- 0.51 in
- Overall Length
- 0.51 in
- Nominal Width
- 0.51 in
- Cross-Section Width
- 1.02 mm
- Thickness
- 0.04 in
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.