Viton FKM 75 Duro Brown O-Ring, CS: 1.02 mm 0.040 in, ID: 7.19 mm 0.283 in

  • Mfr # V1.02X007.19/BR

  • Zoro # G214307695


product price:  $0.82
/ea
Sold in multiples of 15 for $12.30

Key Features

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Brown
Nominal Inside Dia.
7.19 mm (0.283 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1.02X007.19/BR
Zoro #
G214307695
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
7.19 mm (0.283 in)
Nominal Outside Dia.
0.36 in
Nominal Width
0.36 in
Overall Length
0.36 in

Details

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Brown
Temp. Range
-15°F (-26°C) to 450°F (232°C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.