
Viton FKM 75 Duro Brown O-Ring, CS: 1.78 mm 0.070 in, ID: 151.59 mm 5.968 in
Mfr # V1.78X151.59/BR
Zoro # G414263012
product price: $4.59
/ea
Sold in multiples of 3 for $13.77
Key Features
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Brown
Nominal Inside Dia.
151.59 mm (5.968 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V1.78X151.59/BR
Zoro #
G414263012
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
151.59 mm (5.968 in)
Nominal Outside Dia.
6.11 in
Nominal Width
6.11 in
Overall Length
6.11 in
Details
Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Brown
Temp. Range
-15°F (-26°C) to 450°F (232°C)
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.