Viton FKM 75 Duro Brown O-Ring, CS: 1.78 mm 0.070 in, ID: 8.13 mm 0.320 in

  • Mfr # V1.78X008.13/BR
  • Zoro # G914269927
product price: 
$
0.26
/ea
Sold in multiples of 45 for $11.70

Key Features

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Brown
Nominal Inside Dia.
8.13 mm (0.32 in)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V1.78X008.13/BR
Zoro #
G914269927
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
8.13 mm (0.32 in)
Nominal Outside Dia.
0.46 in
Nominal Width
0.46 in
Overall Length
0.46 in
Thickness
0.07 in
Cross-Section Width
1.78 mm

Details

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Brown
Temp. Range
-15 Degrees to 450 Degrees F (-26 Degrees to 232 Degrees C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & reviews