Viton FKM 75 Duro Brown O-Ring, CS: 6.00 mm 0.236 in, ID: 61.00 mm 2.402 in

  • Mfr # V6.00X061/BR

  • Zoro # G314306741


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Brown
Nominal Inside Dia.
61 mm (2.402 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V6.00X061/BR
Zoro #
G314306741
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
61 mm (2.402 in)
Nominal Outside Dia.
2.87 in
Overall Length
2.87 in
Nominal Width
2.87 in

Details

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
75
Color
Brown
Temp. Range
-15°F (-26°C) to 450°F (232°C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.