Viton FKM 90 Duro Black O-Ring, AS568-233, CS: 0.139 in 3.53 mm, ID: 2.859 in 72.62 mm
- Mfr # V90233
- Zoro # G914298712
product price:
$
2.89
/ea
Sold in multiples of 5 for
$14.45
Key Features
Color
Black
Temp. Range
-13 Degrees to 482 Degrees F
Durometer
90
O-Ring Material
Viton (FKM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V90233
- Zoro #
- G914298712
- UPC #
- -
- Country of Origin
- Thailand
Details
- Color
- Black
- Temp. Range
- -13 Degrees to 482 Degrees F
- Durometer
- 90
- O-Ring Material
- Viton (FKM)
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.