Viton FKM 90 Duro Black O-Ring, CS: 3.00 mm 0.118 in, ID: 390.00 mm 15.354 in

  • Mfr # V3.00X390/90
  • Zoro # G714312762
product price: 
$
51.49
/ea

Key Features

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
90
Color
Black
Nominal Inside Dia.
390 mm (15.354 in)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V3.00X390/90
Zoro #
G714312762
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
390 mm (15.354 in)
Nominal Outside Dia.
15.59 in
Overall Length
15.59 in
Nominal Width
15.59 in
Thickness
0.118 in
Cross-Section Width
3 mm

Details

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
90
Color
Black
Temp. Range
-15 Degrees to 450 Degrees F (-26 Degrees to 232 Degrees C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.