Viton FKM 90 Duro Black O-Ring, CS: 4.00 mm 0.157 in, ID: 128.00 mm 5.039 in

  • Mfr # V4.00X128/90

  • Zoro # G614304898


product price:  $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
90
Color
Black
Nominal Inside Dia.
128 mm (5.039 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V4.00X128/90
Zoro #
G614304898
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
128 mm (5.039 in)
Nominal Outside Dia.
5.35 in
Overall Length
5.35 in
Nominal Width
5.35 in

Details

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
90
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.