Viton FKM 90 Duro Black O-Ring, CS: 5.70 mm 0.224 in, ID: 57.60 mm 2.268 in

  • Mfr # V5.70X057.6/90

  • Zoro # G214303710


product price:  $10.89
/ea
Sold in multiples of 2 for $21.78

Key Features

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
90
Color
Black
Nominal Inside Dia.
57.6 mm (2.268 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V5.70X057.6/90
Zoro #
G214303710
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
57.6 mm (2.268 in)
Nominal Outside Dia.
2.72 in
Overall Length
2.72 in
Nominal Width
2.72 in

Details

Cross Section Shape
Circle
O-Ring Material
Viton
Durometer
90
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.