Zoro Homepage

All Purpose Garbage Disposal Tool - Plunger, Stopper, Scraper, Guard

  • Mfr # 20-MST-10

  • Zoro # G603509211


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Includes
Multi-purposedisposal tool
Material of Construction
Plastic
Fits Brand
Mr. Scrappy
Overall Height (In.)
5.5 inch
Overall Width (In.)
3.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-MST-10
Zoro #
G603509211
UPC #
707534010023
Country of Origin
China

Dimensions

Overall Height (In.)
5.5 inch
Overall Width (In.)
3.5 inch
Overall Length (In.)
3.5 inch

Details

Includes
Multi-purposedisposal tool
Material of Construction
Plastic
Fits Brand
Mr. Scrappy
For Use With
Garbage Disposals

Description

The Mr. Scrappy all purpose garbage disposal tool functions as a handy scraper to remove food from plates and a plunger to push the food into the disposer. It also functions as a stopper to plug the drain opening and when not in use, it acts as a cutlery guard, keeping silverware and other small items from falling into the disposer, while allowing the sink to drain normally.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.