
Disposer Magnet
Mfr # 22-0039E-00
Zoro # G003551339
product price: $11.99
/eaSold in multiples of 2 for $23.98
Key Features
Includes
Garbage Disposal Magnet
Fits Brand
Mr. Scrappy
Features
Helps prevents metal objects from falling into disposer
Overall Length (In.)
10 inch
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22-0039E-00
Zoro #
G003551339
UPC #
707534011013
Country of Origin
China
Dimensions
Overall Length (In.)
10 inch
Overall Height (In.)
0.25 inch
Overall Width (In.)
1.25 inch
Details
Includes
Garbage Disposal Magnet
Fits Brand
Mr. Scrappy
Features
Helps prevents metal objects from falling into disposer
Color
Black
Weight
12 oz
For Use With
Garbage Disposals
Material of Construction
Metal
Description
The magnetic Silver Guard captures most metal objects before they enter into the disposer chamber. This protective device helps prevent damage to valuable cutlery. It also helps prevent damage to the disposer as well as expensive repairs caused by metal objects falling into the disposer. Installs in seconds for years of added safety and protection against damaged utensils and costly repair bills. Works great with strainer baskets and stoppers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.