Zoro Homepage

Extended Sink Flange for 3-Bolt Garbage Disposal Mounts, Universal

  • Mfr # 22-0003R-00

  • Zoro # G903551316


product price: $16.29
/ea

Key Features

Overall Height
2.5 inch3/4" taller than standard sink flange
Features
Supports Garbage Disposal
Includes
3-Bolt Sink Flange with 3 screws
Length
4.5 inch
Width
4.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-0003R-00
Zoro #
G903551316
UPC #
707534029407
Country of Origin
China

Dimensions

Overall Height
2.5 inch3/4" taller than standard sink flange
Length
4.5 inch
Width
4.5 inch

Details

Features
Supports Garbage Disposal
Includes
3-Bolt Sink Flange with 3 screws
Weight
12 oz
Color
Silver
Material
Stainless Steel
Residential / Commercial
Sinks

Description

Extra thick sinks may need an Extended Sink Flange to install a food waste disposer. The extended flange gives you an extra 3/4 inch in height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.