Zoro Homepage

ChromaTherapy Light with 12.62 in. LED Clusters in Black

  • Mfr # CHROMAXBK

  • Zoro # G816508155


product price: $1,293.99
/ea
Free Shipping & Returns

Key Features

Width
12.6 in
Length
9.8 in
Height
6.5 in
Fixture Housing Color
Black
Fixture Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHROMAXBK
Zoro #
G816508155
UPC #
767931932489
Country of Origin
China

Dimensions

Width
12.6 in
Length
9.8 in
Height
6.5 in

Details

Fixture Housing Color
Black
Fixture Shape
Rectangular
Mounting
Hardwired
Item
Light
Material
Plastic; Metal; Electronics

Description

Step into your shower. Let the steam envelope you. Now extend a hand and effortlessly dial in just the mood you're seeking. Your elegant, vapor-sealed LED mood lighting will respond with a flood of pure energy.


  • Select color and modes directly from the steam control
  • Can also be controlled from a dedicated wall switch
  • Included low voltage power supply
  • Works with all Mr. Steam series Generators
  • Includes one Chroma light and control module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.