Eucalyptus Essential Aroma Oil in 1 Liter Gallon

  • Mfr # MS-OIL1

  • Zoro # G216508144


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
7 in
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-OIL1
Zoro #
G216508144
UPC #
767931110795
Country of Origin
United States

Dimensions

Width (In.)
7 in
Height (In.)
4 in

Details

Item
Oil

Description

Aromatherapy has been recognized for centuries as having potentially profound healing effects. Aromatherapy was mankinds first medicine, a holistic practice of caring for the body using botanical oils. Essential oils can help awaken and stimulate, or relax and promote better sleep. The Aromas are a unique collection of natural fragrances, available in 1-Liter bottles, that enrich the steam experience. Each aromatic oil offers a distinct fragrance with characteristic benefits.


  • Infuse your steam with AromaSteam bottles
  • Specially formulated & packaged for use with the AromaSteam system
  • 1 liter bottle
  • Approximate 120 20-minute steam sessions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.