iTempo Round Steam Shower Control and Steamhead in Satin Brass

  • Mfr # MSITEMPORD-SB

  • Zoro # G016499130


product price:  $767.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic; Metal; Electronics
Mounting Type
Hardwired
Height (In.)
4 in
Color
Satin Brass
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSITEMPORD-SB
Zoro #
G016499130
UPC #
767931910821
Country of Origin
United States

Dimensions

Height (In.)
4 in
Length
10 in
Width (In.)
8 in

Details

Material
Plastic; Metal; Electronics
Mounting Type
Hardwired
Color
Satin Brass
Item
Control

Description

With the flush-moutned iTempo Control, your steam system can be seamless. It has never been easier to optimize your steam shower experience.


  • Comes with matching Aroma Designer Finish Steamhead
  • Display lets you program temperature and get comfortable
  • Easily mount and install your control snug to the wall
  • Works with Steamlinx module and mobile app

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.