Linear 16 in. W. Steamhead with AromaTherapy Reservoir in Matte Black

  • Mfr # 104480MB

  • Zoro # G116508152


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
4.8 in
Color
Matte Black
Width (In.)
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104480MB
Zoro #
G116508152
UPC #
767931921254
Country of Origin
China

Dimensions

Height (In.)
4.8 in
Width (In.)
17.5 in

Details

Color
Matte Black
Item
Steamhead

Description

Award winning, whisper quiet 16 inch Linear SteamHead matches any design style. Mounts flush to the wall, and creates a wide ribbon of smoothness that brings a new level of performance and aesthetic pleasure to your steam shower. Now includes, an aroma oil well in designer finish trim, and steam diverter.


  • A series of patented interior baffles delivers whisper quiet billowing steam
  • Slender, horizontal opening disperses steam evenly and smoothly
  • Decorative trim in designer finish pushes in place and is held with silicone/friction
  • Aroma oil tray in neutral finish attaches to the steam head with or diverter is included
  • Stainless Steel diverter can be used to reduce the steam emission if desired is included
  • Fits between 16" on center 2' x 4" studs
  • Anodized hard coat aluminum construction and finish
  • Installs flush to the wall and nearly disappears in the grout line
  • No assembly of moving parts required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.