Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Max Autoflush For MAX Series Generators

  • Mfr # CT81500

  • Zoro # G316508136


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
5.4 in
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT81500
Zoro #
G316508136
UPC #
767931901805
Country of Origin
Mexico

Dimensions

Height (In.)
5.4 in
Width (In.)
5 in

Details

Item
Autoflush

Description

Your MAX Steam Generator is the most important component of your steam shower. Protect your investment with MAX AutoFlush, a exclusive product. It's an automatic self-cleaning system that promotes a long, healthy life for steam generators by automatically flushing the generators sediment two hours after every steam bath. We automate everything in the background, so no work is needed after every steam shower session. MAX AutoFlush assures that you get clean steam every time.


  • For MX4E - MX6E Generators
  • The system quietly flushes impurities through an electronically-activated valve
  • Automatically flushes old water and impurities from your steam generator after every session, No buttons to push to initiate draining
  • Simple plug and play installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.