Max Steam Shower Control Package with TempoFlex Control and Steamhead in Black Brushed Nickel

  • Mfr # MSBUTLERXSQ-BN

  • Zoro # G216508137


product price:  $1,761.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height (In.)
9 in
Rated Watts
120 W
Width (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSBUTLERXSQ-BN
Zoro #
G216508137
UPC #
767931917752
Country of Origin
Multiple

Dimensions

Height (In.)
9 in
Width (In.)
10 in

Details

Color
Brushed Nickel
Item
Control Package
Rated Watts
120 W

Description

The ButlerFlex Package showcases the iSteamFlex control, the only wireless steam shower control that offers desired flexibility and easy Steam, Chroma, and Aroma Therapy system control.


  • ButlerFlex Packages includes: iTempoFlex Control, Aroma Steam Head, SteamLinx, AutoFlush and Drip Pan.
  • Command more than just steam on this user-friendly interface. Easily add AromaSteam and ChromaSteam capabilities from this sleek control.
  • Comes with matching Aroma Steamhead
  • Comes with wireless SteamLinx Module and Mobile App to control your steam experience with your smartphone or mobie device.
  • Comes with AutoFlush system for self cleaning of generator.
  • Controls Aroma Therapy system- On/Off (Aroma system sold separately)
  • Controls Chroma Therapy system cycles through standard colors (Chroma lighting sold separately).
  • Capacitive touch steam shower control.
  • Control is approximately 5.25" tall x 3.75" wide and sits off the wall 7/8"
  • Rechargeable sealed battery designed to hold a charge for up to 6 months.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.