
Max Steam Shower Control Package with TempoFlex Control and Steamhead in Black Polished Chrome
Mfr # MSBUTLERXSQ-PC
Zoro # G416508173
product price:Â $1,623.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
9 in
Rated Watts
120 W
Width (In.)
10 in
Color
Polsiehd Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSBUTLERXSQ-PC
Zoro #
G416508173
UPC #
767931917790
Country of Origin
Multiple
Dimensions
Height (In.)
9 in
Width (In.)
10 in
Details
Rated Watts
120 W
Item
Control Package
Color
Polsiehd Chrome
Description
The ButlerFlex Package showcases the iSteamFlex control, the only wireless steam shower control that offers desired flexibility and easy Steam, Chroma, and Aroma Therapy system control.
- ButlerFlex Packages includes: iTempoFlex Control, Aroma Steam Head, SteamLinx, AutoFlush and Drip Pan.
- Command more than just steam on this user-friendly interface. Easily add AromaSteam and ChromaSteam capabilities from this sleek control.
- Comes with matching Aroma Steamhead
- Comes with wireless SteamLinx Module and Mobile App to control your steam experience with your smartphone or mobie device.
- Comes with AutoFlush system for self cleaning of generator.
- Controls Aroma Therapy system- On/Off (Aroma system sold separately)
- Controls Chroma Therapy system cycles through standard colors (Chroma lighting sold separately).
- Capacitive touch steam shower control.
- Control is approximately 5.25" tall x 3.75" wide and sits off the wall 7/8"
- Rechargeable sealed battery designed to hold a charge for up to 6 months.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.