Zoro Homepage

MS 19.75 in. W. Wallseat in Satin Brass

  • Mfr # MSWSEAT-SB

  • Zoro # G516501005


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Material
Wood; Brass
Width
20 in
Mounting Type
Hardwired
Height
3 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSWSEAT-SB
Zoro #
G516501005
UPC #
767931910265
Country of Origin
China

Dimensions

Width
20 in
Height
3 in
Length
24 in

Details

Material
Wood; Brass
Color
Satin Brass
Item
Wallseat
Mounting Type
Hardwired

Description

The in-shower wall seat for the home spa offered by Mr. Steam is perfect for sitting and relaxing in steam. The contemporary styled seat easily folds up against the wall for added space when needed in the steam shower. The seat is built to hold up to 250 pounds as well as meeting ADA specifications.


  • Made with beautifully finished and sealed teak wood
  • Wall brackets are finished in polished chrome, polished nickel, satin nickel, or brushed nickel
  • All necessary installation hardware is included with seat
  • Rated max 250-lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.