MS 7.5 kW 7500 W Steam Shower Generator of 240 Volt & 1-Phase

  • Mfr # MS225EC1

  • Zoro # G316508143


product price:  $3,744.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
7500 W
Width (In.)
21 in
Height (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS225EC1
Zoro #
G316508143
UPC #
767931130038
Country of Origin
United States

Dimensions

Width (In.)
21 in
Height (In.)
16 in

Details

Rated Watts
7500 W
Item
Generator

Description

Your home spa is where you take residential steambathing to a new level. A personal steamroom elevates bath culture to a higher level of sophistication and satisfaction. With its elegantly designed steam shower systems, the latest word in bathroom remodeling, Mr.Steam introduces a new standard of luxury into the home. Your home steambath makes the exclusive amenity of your health club or favorite resort a luxury to enjoy every day. Steambathing is an immersion into the elemental forces of life: water and warmth. A home steam room creates its own landscape, where the senses expand and boundaries soften and disappear. It is the most sensual of beauty rituals: relaxation and rejuvenation, stimulation and exhilaration. MrSteam Residential Generators are crafted from recyclable Stainless Steel and assembled with meticulous attention to detail. Designed, engineered and assembled in Long Island City, NY to the most exacting standards, our generators are clean, green, virtually silent, and ultra-efficient.


  • 60 minute automatic cutoff, low voltage board, designed for easy access safe service
  • Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath
  • Exclusive micro processor operating system is the brains of our intelligent steam generator
  • Free from defects in materials and craftsmanship for its lifetime. Mr. Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
  • Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
  • LED indicators to help you troubleshoot any connection and maintenance challenges
  • Naturally corrosion resistant, 100 percent recyclable Stainless Steel inside and out
  • Reliable, industrial grade, and the industries largest copper heating element heats fast and is easy to remove and service
  • US and Canadian UL listed, and CE and NoM certified for unsurpassed quality and safety
  • Easily install spa therapy accessories or components such as Aromatherapy, Chroma Therapy, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.