Zoro Homepage

MS Drip Pan For MS Series and SUPER Series Generators

  • Mfr # 103867

  • Zoro # G616508157


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
3 in
Width (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103867
Zoro #
G616508157
UPC #
767931200434
Country of Origin
India

Dimensions

Height (In.)
3 in
Width (In.)
9 in

Details

Item
Drip Pan

Description

Sitting under our e-Series Generators, the Drip Pan protects bathrooms from potential water escape. Just locate the Drip pan on a solid level surface and place the steam generator inside the Drip pan. Ensure the steam generator is leveled. The Drip Pan drains by gravity.


  • Installs beneath the steam generator and connects to an approved drain line to collect and direct a potential water accumulation or leak
  • Built in brackets raise the Steam Generator above the bottom of the pan
  • Measures 25"L x 9"W x 1 1⁄2"H
  • Compatible with all Mr. Steam generators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.