Zoro Homepage

MusicTherapy 6.5 in. Speaker in Round Black

  • Mfr # MSSPEAKERSRD-BK

  • Zoro # G716501027


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Color
Black
Length
18 in
Width
10 in
Material
Plastic; Metal; Electronics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSPEAKERSRD-BK
Zoro #
G716501027
UPC #
767931903663
Country of Origin
China

Dimensions

Height
7 in
Length
18 in
Width
10 in

Details

Color
Black
Item
Speaker
Material
Plastic; Metal; Electronics
Install Type
Hardwired
Install Place
Ceiling Mount
Shape
Round

Description

Custom designed to bring rich sound to your shower and to look good while doing it. Designed to be fully splash-proof and flush mount in style, these speakers have a peak output of 60 Watts, with powerful bass and crystal clear mids and highs. Theyre ready for music from any source via standard speaker wiring. Included in the iDream Package.


  • Ceiling, flush mount
  • 2-way marine-grade speakers, polypropylene cones
  • ABS frames with white/black powder-coated grills
  • Designed for use inside or outside the shower enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.