Zoro Homepage

MusicTherapy 6.5 in. Speaker in Round White

  • Mfr # MSSPEAKERSRD-WH

  • Zoro # G016501000


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
10 in
Height
7 in
Length
18 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSPEAKERSRD-WH
Zoro #
G016501000
UPC #
767931903649
Country of Origin
China

Dimensions

Width
10 in
Height
7 in
Length
18 in

Details

Color
White
Item
Speaker
Shape
Round
Install Place
Ceiling Mount
Material
Plastic; Metal; Electronics
Install Type
Hardwired

Description

Custom designed to bring rich sound to your shower and to look good while doing it. Designed to be fully splash-proof and flush mount in style, these speakers have a peak output of 60 Watts, with powerful bass and crystal clear mids and highs. Theyre ready for music from any source via standard speaker wiring. Included in the iDream Package.


  • Ceiling, flush mount
  • 2-way marine-grade speakers, polypropylene cones
  • ABS frames with white/black powder-coated grills
  • Designed for use inside or outside the shower enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.