Zoro Homepage

MusicTherapy 7.5 in. 120-Watt Bluetooth Wireless Speaker

  • Mfr # AUDIOXWH

  • Zoro # G516499135


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Height
8 in
Material
Plastic; Metal; Electronics
Install Type
Hardwired
Color
White
Install Place
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUDIOXWH
Zoro #
G516499135
UPC #
767931936142
Country of Origin
China

Dimensions

Height
8 in
Length
20 in
Width
10 in

Details

Material
Plastic; Metal; Electronics
Install Type
Hardwired
Color
White
Install Place
Ceiling Mount
Item
Bluetooth Speaker
Shape
Square

Description

The AudioX system is an innovation in wet and warm environment audio. The AudioX offers exquisite sound and performance, enhancing and elevating the steam room and the entire bathroom experience to new heights.


  • AudioX System is fully Bluetooth enabled, offering amazing flexibility, connectivity, and control with smart devices
  • AudioX speakers are 75" square with a 5"mounting depth, designed to be flush mounted on the wall or ceiling
  • Comes with two, 6N/A-watt peak power speakers
  • With the SpaH2O mobile app, users can monitor and control the functionality of this completely digital control on any smart device
  • Available in both white and black finishes
  • Designed for use inside or outside the shower enclosure
  • Powerful bass, crystal-clear performance, with full-range sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.