
Recessed LED Light in Aluminum Polished
Mfr # LEDLITE-AP
Zoro # G916501025
product price: $966.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Height
3.5 in
Length
27 in
Width
4.3 in
Trim Color
Aluminum Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEDLITE-AP
Zoro #
G916501025
UPC #
767931917189
Country of Origin
China
Dimensions
Height
3.5 in
Length
27 in
Width
4.3 in
Details
Shape
Round
Item
Light
Trim Color
Aluminum Polished
Material
Plastic; Metal; Electronics
Install Type
Hardwired
Description
Built for steam environments, this Recessed Light is designed for ceiling-mount and architectural integration. Available in both aluminum polished and aluminum satin finishes, it can fit nearly any steam room design. Complete with 120 VAC LED Driver and rough-in bracket, the impressive 600 lumens light is ready to install in your steam shower.
- Low voltage
- 600 lumens
- 120 volt
- Includes 120 VAC LED Driver
- Includes rough-in bracket
- 3 1⁄2 " high x 4 1⁄4" diameter
- UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.