This item is Discontinued.

This item is Discontinued.
Steam at Home 6 kW 6000 W Steam Shower Generator of 208 Volt & 1-Phase (Discontinued)
Mfr #
SAH6000B1
Zoro #
G816508148
UPC # 767931900969
Country of Origin United States
Category Steam Generators and Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SAH6000B1
Zoro #
G816508148
UPC #
767931900969
Country of Origin
United States
Dimensions
Height (In.)
16 in
Width (In.)
21 in
Details
Item
Generator
Rated Watts
6000 W
Description
Steam@Home is a smaller, affordable configuration with the same luxury experience. Just big enough to fit everything you want in a steam shower. Invigorate and revitalize every day in a personal steam bath right in your own home. Whether remodeling a bathroom, building a new home or simply retrofitting an existing shower, a Steam@Home steam bath can transform most bathrooms into a personal wellness spa.
- 60 minute automatic cutoff, low voltage board, designed for easy access safe service
- Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath
- Exclusive micro processor operating system is the brains of our intelligent steam generator
- Free from defects in materials and craftsmanship for its lifetime. Mr. Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
- Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
- LED indicators to help you troubleshoot any connection and maintenance challenges
- Naturally corrosion resistant, 100 percent recyclable Stainless Steel inside and out
- Reliable, industrial grade, and the industries largest copper heating element heats fast and is easy to remove and service
- US and Canadian UL listed, and CE and NoM certified for unsurpassed quality and safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.