Steam Shower Control Package with iSteamX Control and Linear Steamhead in White Brushed Nickel

  • Mfr # XBTLRWHBN

  • Zoro # G516508158


product price:  $2,567.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
11 in
Color
White - Brushed Nickel
Width (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBTLRWHBN
Zoro #
G516508158
UPC #
767931930652
Country of Origin
Multiple

Dimensions

Height (In.)
11 in
Width (In.)
13 in

Details

Item
Control Package
Color
White - Brushed Nickel

Description

Take total control over every detail of your steam shower experience. The sophisticated and intuitive iSteamX is the most technologically advanced control available. Personalize your temperature, settings, and steam therapies at the touch of a finger. Housed in a sleek, slimline package, it mounts nearly flush on the wall of your shower.


  • Automatically pre-heat your SteamShower so it's ready when you are
  • Available in 6 different languages: English, French, Spanish, Italian, German, and Russian
  • Award-winning, intuitive touch-screen control
  • Change temperature & time settings with the touch of a finger
  • Control of your listening experience with Bluetooth connectivity
  • Create profiles for custom settings for temperature, time and more
  • Have peace of mind with temperature timed shut-offs and passcode protection
  • Manufactured in strong, durable, and long-lasting solid brass
  • Transform your senses with optional Chromatic Lighting & Aromatic Infusers
  • Waterproof touch screen so technologically advanced it can tell the difference between a drop of water and your finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.