Zoro Homepage

TempoFlex Steam Shower Control and Steamhead in White Polished Chrome

  • Mfr # MSITPLUSRD-PC

  • Zoro # G816499132


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
9 in
Material
Plastic; Metal; Electronics
Length
22.5 in
Color
Polsiehd Chrome
Mounting Type
Hardwire/Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSITPLUSRD-PC
Zoro #
G816499132
UPC #
767931150418
Country of Origin
China

Dimensions

Height (In.)
9 in
Length
22.5 in
Width (In.)
10 in

Details

Item
Control
Material
Plastic; Metal; Electronics
Color
Polsiehd Chrome
Mounting Type
Hardwire/Wireless

Description

The TempoFlex is the only wireless steam shower control that offers desired flexibility and easy Steam, Chroma, and Aroma Therapy system control.


  • Capacitive touch steam shower control available in a black or white glass face and choice of designer trim finishes.
  • Control is approximately 5.25" tall x 3.75" wide and sits off the wall 7/8"
  • Touch screen button control for easy On/Off, with 1" tall display characters for easy clear legibility.
  • Two User presets.
  • Easy time adjustment (2-60 minutes) and temperature adjustment (80-120 degrees Fahrenheit)
  • Controls Aroma Therapy system- On/Off (Aroma system sold separately)
  • Controls Chroma Therapy system cycles through standard colors (Chroma lighting sold separately)
  • Rechargeable sealed battery designed to hold a charge for up to 6 months.
  • Control can be installed wired for constant power or charged outside the steam room by plugging control into a wall adapter.
  • Mount to nearly any hard surface or flush to the wall using a Flush-Mount Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.