Zoro Homepage

Timer Digital Only

  • Mfr # 104561_MRS

  • Zoro # G516508141


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Width (In.)
3.5 in
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104561_MRS
Zoro #
G516508141
UPC #
767931936036
Country of Origin
United States

Dimensions

Width (In.)
3.5 in
Height (In.)
4 in

Details

Item
Timer

Description

The Mr Steam 104561 Digital Timer brings precision timing to your steam room experience with convenient exterior mounting. This user-friendly digital timer features pre-set intervals of 5, 10, 15, and 30 minutes, making it simple to track your steam session duration. Designed specifically for installation outside the steam room, this timer helps you maintain optimal session lengths without having to enter the steam environment. The clear digital display and straightforward controls ensure easy operation for users of all comfort levels. Whether you're looking to enjoy a quick 5-minute steam or a longer 30-minute session, this timer keeps you on schedule with reliable accuracy. Perfect for both residential and commercial steam room applications, the Mr Steam timer combines functionality with durability for consistent performance.


  • Digital 30 minute digital timer with 5,10,15, and 30 minute settings
  • Easy to use
  • Exterior Mounting: Designed specifically for installation outside the steam room for safe use and convenient access
  • Simple Operation: User-friendly interface with straightforward controls for effortless time management
  • Versatile Timing: 30-minute maximum duration suitable for various steam room sessions and activities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.