AngContactBB, Steel, 3205/5205, 25 mm

  • Mfr # 5205CFF
  • Zoro # G0260885
product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
25 mm
Outside Dia.
52 mm
Width
20.64 mm
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5205CFF
Zoro #
G0260885
UPC #
-
Country of Origin
Multiple
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row Double Shield
Static Load Capacity (N)
14,000 N
Max. RPM
11,000 RPM
Static Load Capacity (Lb.)
3,150 lb
Dynamic Load Capacity (Lb.)
4,680 lb
Dynamic Load Capacity (N)
20,800 N
Temp. Range (F)
0 Degrees to 257 Degrees F
Lubrication
Exxon Polyrex
ABEC Tolerance
1
Contact Bearing Type
Angular Contact
Number of Rows
Two
System of Measurement
Metric
Lubricant Material
Mobil Polyrex EM
Matched Bearing Type
Not Matched/Single Bearing
Maximum Temperature
257 Degrees F
ABEC Rating
1
Minimum Temperature
-4 Degrees F
Bearing Industry Number
3205/5205
Contact Angle
30 Degrees
Ring Material Grade
AISI 52100
Closure
Double Shielded
Ring Material
Alloy Steel
Maximum Speed
11,000 RPM
Dynamic Radial Load Capacity
20,800 N
Static Radial Load Capacity
14,000 N
Load Direction
Radial
Industry Number
3205/5205

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
20.64 mm
Bore Diameter
25 mm
Housing Fillet Radius
1 mm
Outside Diameter
52 mm
Overall Width
20.6 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 3205/5205, Bore Diameter 25 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Mobil Polyrex EM, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,000 RPM, Maximum Temperature 257 Degrees F, Minimum Temperature -4 Degrees F, Number of Rows Two, Outside Diameter 52 mm, Overall Width 20.6 mm, Ring Material Alloy Steel, System of Measurement Metric

Ratings & reviews