AngContactBB, Steel, 3208/5208, 40 mm

  • Mfr # 5208MFF
  • Zoro # G0260681
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
40 mm
Outside Dia.
80 mm
Width
30.16 mm
Cage Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5208MFF
Zoro #
G0260681
UPC #
-
Country of Origin
Multiple
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row Double Shield
Dynamic Load Capacity (Lb.)
11,100 lb
Static Load Capacity (N)
49,000 N
ABEC Tolerance
1
Dynamic Load Capacity (N)
49,500 N
Static Load Capacity (Lb.)
11,000 lb
Lubrication
Exxon Polyrex
Max. RPM
7,500 RPM
Temp. Range (F)
0 Degrees to 257 Degrees F
Ring Material
Alloy Steel
Matched Bearing Type
Not Matched/Single Bearing
Ring Material Grade
AISI 52100
Contact Bearing Type
Angular Contact
ABEC Rating
1
Closure
Double Shielded
Contact Angle
30 Degrees
System of Measurement
Metric
Minimum Temperature
-4 Degrees F
Bearing Industry Number
3208/5208
Dynamic Radial Load Capacity
49,500 N
Maximum Temperature
257 Degrees F
Maximum Speed
7,500 RPM
Lubricant Material
Mobil Polyrex EM
Load Direction
Radial
Static Radial Load Capacity
49,000 N
Number of Rows
Two
Industry Number
3208/5208

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
30.16 mm
Overall Width
30.2 mm
Bore Diameter
40 mm
Housing Fillet Radius
1 mm
Outside Diameter
80 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 3208/5208, Bore Diameter 40 mm, Cage Material Steel, Closure Double Shielded, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Mobil Polyrex EM, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,500 RPM, Maximum Temperature 257 Degrees F, Minimum Temperature -4 Degrees F, Number of Rows Two, Outside Diameter 80 mm, Overall Width 30.2 mm, Ring Material Alloy Steel, System of Measurement Metric

Ratings & reviews