Zoro Homepage

Bearing, 10mm, 7610 N, Steel

  • Mfr # 5200SB

  • Zoro # G0261077


product price: $52.49
/ea

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
10 mm
Outside Dia.
30 mm
Width
14.29 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200SB
Zoro #
G0261077
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
14.29 mm
Overall Width
14.3 mm
Bore Diameter
10 mm
Housing Fillet Radius
0.64 mm
Outside Diameter
30 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 5200, Bore Diameter 10 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 22,000 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 30 mm, Overall Width 14.3 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.