Zoro Homepage

Bearing, 110mm, 203,000 N, Steel

  • Mfr # 5222C

  • Zoro # G0260121


product price: $1,671.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
110 mm
Outside Dia.
200 mm
Width
69.85 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5222C
Zoro #
G0260121
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
110 mm
Outside Dia.
200 mm
Width
69.85 mm
Housing Fillet Radius
2 mm
Bore Diameter
110 mm
Outside Diameter
200 mm
Overall Width
69.8 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 3222/5222, Bore Diameter 110 mm, Cage Material Steel, Closure Open, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 2,600 RPM, Maximum Temperature 125 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 200 mm, Overall Width 69.8 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.