Zoro Homepage

Bearing, 12mm, 10,400 N, Double Seal

  • Mfr # 5201SBKZZ

  • Zoro # G0261031


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
30 Degrees
Bore Dia.
12 mm
Outside Dia.
32 mm
Width
15.88 mm
Cage Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5201SBKZZ
Zoro #
G0261031
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
15.88 mm
Outside Diameter
32 mm
Bore Diameter
12 mm
Overall Width
15.9 mm
Housing Fillet Radius
0.64 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Thermoplastic
Type
Double Row Double Seal
Static Load Capacity (Lb.)
1,260 lb
ABEC Tolerance
1
Static Load Capacity (N)
5,600 N
Temp. Range (F)
0 Degrees to 220 Degrees
Seal Material
Nitrile Rubber
Max. RPM
15,000 RPM
Lubrication
Exxon Polyrex
Dynamic Load Capacity (Lb.)
2,340 lb
Dynamic Load Capacity (N)
10,400 N
Ring Material Grade
AISI 52100
Ring Material
Alloy Steel
Number of Rows
Two
Closure
Double Sealed
Lubricant Material
Polyrex
Contact Angle
30 Degrees
Minimum Temperature
-20 Degrees C
Maximum Speed
15,000 RPM
ABEC Rating
1
Dynamic Radial Load Capacity
10,400 N
Load Direction
Radial
Maximum Temperature
105 Degrees C
Static Radial Load Capacity
5,600 N
Contact Bearing Type
Angular Contact
Seal Type
Contact
Bearing Industry Number
3201/5201
Matched Bearing Type
Not Matched/Single Bearing
System of Measurement
Metric

Description

Angular Contact Ball Bearing, Bearing Industry Number 3201/5201, Bore Diameter 12 mm, Cage Material Polyamide, Closure Double Sealed, Contact Angle 30 Degrees , Contact Bearing Type Angular Contact, Lubricant Material Polyrex, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 15,000 RPM, Maximum Temperature 105 Degrees C, Minimum Temperature -20 Degrees C, Number of Rows Two, Outside Diameter 32 mm, Overall Width 15.9 mm, Ring Material Alloy Steel, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.