Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mrc Bearing, 20mm, 19,000 N, Steel, Snap-Ring 5204CG

Bearing, 20mm, 19,000 N, Steel, Snap-Ring (Discontinued)

  • Mfr # 5204CG
  • Zoro # G0260928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5204CG
Zoro #
G0260928
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
20.64 mm
Bore Diameter
20 mm
Overall Width
20.64 mm
Outside Diameter
47 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row Snap-Ring
ABEC Tolerance
1
Static Load Capacity (N)
12,000 N
Static Load Capacity (Lb.)
2,700 lb
Max. RPM
13,000 RPM
Temp. Range (F)
0 Degrees to 257 Degrees
Dynamic Load Capacity (Lb.)
4,270 lb
Dynamic Load Capacity (N)
19,000 N
Contact Angle
30 Degrees
Closure
Double Row Snap-Ring
Minimum Temperature
0 Degrees F
Brand & Part Number for Bearing Industry Number
MRC 5204CG
Ring Material
Steel
Maximum Speed
13,000 RPM
Maximum Temperature
257 Degrees F
Cage Material & Brand
Steel : MRC
ABEC Rating
1

Description

Angular Contact Ball Bearing, Bore Diameter 20 mm, Cage Material Steel, Closure Double Row Snap-Ring, Contact Angle 30 Degrees , Maximum Speed 13,000 RPM, Maximum Temperature 257 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 47 mm, Overall Width 20.64 mm, Ring Material Steel, ABEC Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.