Zoro Homepage
This item is Discontinued.
Mrc Bearing, 20mm, 22,500 N, Steel 5304C

Bearing, 20mm, 22,500 N, Steel (Discontinued)

  • Mfr # 5304C
  • Zoro # G0260097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5304C
Zoro #
G0260097
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
20mm
Outside Dia.
52mm
Width
22.23mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30
Cage Material
Steel
Type
Double Row
ABEC Tolerance
1
Static Load Capacity (Lb.)
3280
Max. RPM
12,000
Dynamic Load Capacity (Lb.)
5060
Dynamic Load Capacity (N)
22,500
Temp. Range (F)
0 Degrees to 257 Degrees
Static Load Capacity (N)
14,600

Description

Angular Contact Ball Bearing, Cage Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.